

TIMKEN
TIMKEN
13830-2
TIMKEN TIMKEN
Description
13830-2
Bearing Cup; 13830 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
13830-20024
BDI #
1310514
Details
23316.48
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13830-2/p/1310514
Your Price
Ft 23,316 / each
Ft 33,792 / each BDIExpress
Ft 33,792 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.045
EAN
0053893179612
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
13830
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13830-2
Long Description
Bearing Cup; 13830 Basic Number; Standard Precision; 2-1/2" Outside Diameter; 3/8" Width; Single Row of Roller
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh