TIMKEN
TIMKEN
13890-2
TIMKEN TIMKEN
Description
13890-2
Bearing Cone; 13890 Basic Number; Standard Precision; 1.515" Bore; 15/32" Width; Single Row of Roller
Part #
100033818
BDI #
1310551
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13890-2/p/1310551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.095
EAN
0053893180274
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13890
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13890-2
Long Description
Bearing Cone; 13890 Basic Number; Standard Precision; 1.515" Bore; 15/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.515 Inch | 38.481 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh