

KOYO
KOYO
14131
KOYO KOYO
Description
14131 BEARING CONE
Bearing Cone; 14131 Basic Number; Standard Precision; 1-5/16" Bore; 25/32" Width; Single row of Roller
Part #
14131
BDI #
20864564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14131/p/20864564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.2
EAN
0605790121197
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14131
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 14131 Basic Number; Standard Precision; 1-5/16" Bore; 25/32" Width; Single row of Roller
Bore
1.313 Inch | 33.338 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.845 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh