SKF
SKF
14138-A
SKF SKF
Description
14138-A TAPERED ROLLER BEARING CONE ; POR
Bearing Cone; 14138A Basic Number; Standard Precision; 1-3/8" Bore; 0.771" Width; Single Row of Roller
Part #
14138-A
BDI #
1242079
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14138-A/p/1242079
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.193
EAN
0085311052672
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14138A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 14138A Basic Number; Standard Precision; 1-3/8" Bore; 0.771" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


