

TIMKEN
TIMKEN
14139X-2
TIMKEN TIMKEN
Description
14139X-2
Bearing Cone; 14139X Basic Number; Standard Precision; 1.378" Bore; 0.771" Width; Single Row of Roller
Part #
100046279
BDI #
1310740
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14139X-2/p/1310740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.191
EAN
0053893183411
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14139X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14139X-2
Long Description
Bearing Cone; 14139X Basic Number; Standard Precision; 1.378" Bore; 0.771" Width; Single Row of Roller
Bore
1.378 Inch | 35.001 Millimeter
Width
0.771 Inch | 19.583 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh