

TIMKEN
TIMKEN
147198DC-2
TIMKEN TIMKEN
Description
147198DC-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 18-24 OD
Bearing Double Cup; 147198DC Basic Number; Class 4 Precision; 19-3/4" Outside Diameter; 4-3/4" Width; Double Row of Roller
Part #
147198DC-2
BDI #
24619130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/147198DC-2/p/24619130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
43.901
EAN
0053893246055
Product Group - BDI
B04336
Precision Class
Class 4
Component
Double Cup
Basic Number
147198DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
96.79
Long Description
Bearing Double Cup; 147198DC Basic Number; Class 4 Precision; 19-3/4" Outside Diameter; 4-3/4" Width; Double Row of Roller
Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh