

TIMKEN
TIMKEN
15100-2
TIMKEN TIMKEN
Description
15100-2
Bearing Cone; 15100 Basic Number; Standard Precision; 1" Bore; 13/16" Width; Single Row of Roller
Part #
15100-20024
BDI #
1310853
Details
16485.34
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15100-2/p/1310853
Your Price
Ft 16,485 / each
Ft 19,169 / each BDIExpress
Ft 19,169 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.216
EAN
0053893185248
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15100
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15100-2
Long Description
Bearing Cone; 15100 Basic Number; Standard Precision; 1" Bore; 13/16" Width; Single Row of Roller
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh