TIMKEN
TIMKEN
15120-3
TIMKEN TIMKEN
Description
15120 CL3 ; POR 15120 CL:3
Bearing Cone; 15120 #3 Basic Number; Class 3 Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Part #
15120-30000
BDI #
1424115
Details
12993.75
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15120-3/p/1424115
Your Price
Ft 12,994 / each
Ft 29,400 / each BDIExpress
Ft 29,400 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.177
EAN
0053893187235
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
15120 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 15120 #3 Basic Number; Class 3 Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.19 Inch | 30.226 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh