

TIMKEN
TIMKEN
17244B-2
TIMKEN TIMKEN
Description
17244B-2
Bearing Cup; 17244B Basic Number; Standard Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
100043078
BDI #
1311288
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17244B-2/p/1311288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.109
EAN
0053893193779
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
17244B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
17244B-2
Long Description
Bearing Cup; 17244B Basic Number; Standard Precision; 2.441" Outside Diameter; 9/16" Width; Single Row of Roller
Flange Outside Diameter
2.593 Inch | 65.862 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh