

TIMKEN
TIMKEN
17883-2
TIMKEN TIMKEN
Description
17883-2
Bearing Cone; 17883 Basic Number; Standard Precision; 1-9/16" Bore; 1-15/64" Width; Single Row of Roller
Part #
100047432
BDI #
1311362
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/17883-2/p/1311362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.455
EAN
0053893194615
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
17883
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 17883 Basic Number; Standard Precision; 1-9/16" Bore; 1-15/64" Width; Single Row of Roller
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.234 Inch | 31.344 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh