TIMKEN
TIMKEN
18335E-2
TIMKEN TIMKEN
Description
18335E-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4 OD
Bearing Cup; 18335E Basic Number; Standard Precision; 3.35" Outside Diameter; 0.7" Width; Single Row of Roller
Part #
18335E-2
BDI #
17201198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18335E-2/p/17201198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893195520
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
18335E
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 18335E Basic Number; Standard Precision; 3.35" Outside Diameter; 0.7" Width; Single Row of Roller
Width
0.7 Inch | 17.78 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh