

KOYO
KOYO
18720
KOYO KOYO
Description
18720 BEARING CUP
Bearing Cup; 18720 Basic Number; Standard Precision; 3.347" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
18720
BDI #
552204
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18720/p/552204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
EAN
0605790003394
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
18720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 18720 Basic Number; Standard Precision; 3.347" Outside Diameter; 17/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh