TIMKEN
TIMKEN
19137DA-2
TIMKEN TIMKEN
Description
19137DA-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cone; 19137DA Basic Number; Standard Precision; 1-3/8" Bore; 2-17/32" Width; Double Row of Roller
Part #
19137DA-2
BDI #
1311553
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19137DA-2/p/1311553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.581
EAN
0053893198712
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
19137DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 19137DA Basic Number; Standard Precision; 1-3/8" Bore; 2-17/32" Width; Double Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh