

TIMKEN
TIMKEN
19138-2
TIMKEN TIMKEN
Description
19138-2
Bearing Cone; 19138 Basic Number; Standard Precision; 1.377" Bore; 0.65" Width; Single Row of Roller
Part #
19138-20024
BDI #
1311556
Details
31350.44
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19138-2/p/1311556
Your Price
Ft 31,350 / each
Ft 36,454 / each BDIExpress
Ft 36,454 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.178
EAN
0053893198774
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
19138
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19138-2
Long Description
Bearing Cone; 19138 Basic Number; Standard Precision; 1.377" Bore; 0.65" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh