

TIMKEN
TIMKEN
19143DA-2
TIMKEN TIMKEN
Description
19143DA-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; 19143DA Basic Number; Standard Precision; 1-7/16" Bore; 2-17/32" Width; Double Row of Roller
Part #
19143DA-2
BDI #
1311579
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19143DA-2/p/1311579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.469
EAN
0053893199122
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
19143DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19143DA-2
Long Description
Bearing Double Cone; 19143DA Basic Number; Standard Precision; 1-7/16" Bore; 2-17/32" Width; Double Row of Roller
Width
2.531 Inch | 64.287 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh