TIMKEN
TIMKEN
19153X-2
TIMKEN TIMKEN
Description
19153X-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE 4 OD
Bearing Cone; 19153X Basic Number; Standard Precision; 1-33/64" Bore; 0.65" Width; Single Row of Roller
Part #
19153X-2
BDI #
19286663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19153X-2/p/19286663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.209
EAN
0053893199757
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
19153X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19153X-2
Long Description
Bearing Cone; 19153X Basic Number; Standard Precision; 1-33/64" Bore; 0.65" Width; Single Row of Roller
Bore
1.516 Inch | 38.506 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh