

TIMKEN
TIMKEN
1922-2
TIMKEN TIMKEN
Description
1922-2
Bearing Cup; 1922 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
1922-20024
BDI #
1311624
Details
10053.4
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1922-2/p/1311624
Your Price
Ft 10,053 / each
Ft 11,690 / each BDIExpress
Ft 11,690 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.075
EAN
0053893106236
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
1922
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922-2
Long Description
Bearing Cup; 1922 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh