

TIMKEN
TIMKEN
19283B-3
TIMKEN TIMKEN
Description
19283B-3 TRB SINGLE CUP PRECISION ; POR NON RETURNABLE
Bearing Cup; 19283B #3 Basic Number; Class 3 Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
19283B-3
BDI #
1311652
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19283B-3/p/1311652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.162
EAN
0053893200538
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
19283B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 19283B #3 Basic Number; Class 3 Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
2.835 Inch | 72.009 Millimeter
Flange Outside Diameter
2.987 Inch | 75.87 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh