

TIMKEN
TIMKEN
19283X-2
TIMKEN TIMKEN
Description
19283X-2
Bearing Cup; 19283X Basic Number; Standard Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
100028560
BDI #
1311653
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/19283X-2/p/1311653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.148
EAN
0053893200569
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
19283X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19283X-2
Long Description
Bearing Cup; 19283X Basic Number; Standard Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
2.835 Inch | 72.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh