TIMKEN
TIMKEN
222126-2
TIMKEN TIMKEN
Description
222126-2
Bearing Cup; 222126 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Part #
222126-2
BDI #
19286695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/222126-2/p/19286695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.501
EAN
0053893517186
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
222126
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
222126-2
Long Description
Bearing Cup; 222126 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
12.597 Inch | 319.964 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh