

TIMKEN
TIMKEN
222127CD-2
TIMKEN TIMKEN
Description
222127CD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; 222127CD Basic Number; Standard Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Part #
222127CD-2
BDI #
1316891
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/222127CD-2/p/1316891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
20.484
EAN
0053893517223
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
222127CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
222127CD-2
Long Description
Bearing Double Cup; 222127CD Basic Number; Standard Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter
Width
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh