

TIMKEN
TIMKEN
24-2
TIMKEN TIMKEN
Description
24-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 24 Basic Number; Standard Precision; 2.186" Outside Diameter; 0.47" Width; Single Row of Roller
Part #
24-2
BDI #
1320169
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/24-2/p/1320169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.099
EAN
0053893001524
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
24
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 24 Basic Number; Standard Precision; 2.186" Outside Diameter; 0.47" Width; Single Row of Roller
Outside Diameter
2.186 Inch | 55.524 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.47 Inch | 11.938 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh