TIMKEN
TIMKEN
243250-2
TIMKEN TIMKEN
Description
243250-2
Bearing Cup; 243250 Basic Number; Standard Precision; 24.995" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
243250-2
BDI #
19286850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/243250-2/p/19286850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
30.872
EAN
0053893545790
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
243250
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
243250-2
Long Description
Bearing Cup; 243250 Basic Number; Standard Precision; 24.995" Outside Diameter; 2-1/2" Width; Single Row of Roller
Outside Diameter
24.995 Inch | 634.873 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh