TIMKEN
TIMKEN
243251CD-2
TIMKEN TIMKEN
Description
243251CD-2
Bearing Double Cup; 243251CD Basic Number; Standard Precision; 24.995" Outside Diameter; 5-5/8" Width; Double Row of Roller
Part #
243251CD-2
BDI #
19286852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/243251CD-2/p/19286852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
47.452
EAN
0053893545936
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
243251CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
243251CD-2
Long Description
Bearing Double Cup; 243251CD Basic Number; Standard Precision; 24.995" Outside Diameter; 5-5/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
24.995 Inch | 634.873 Millimeter
Width
5.625 Inch | 142.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh