TIMKEN
TIMKEN
244235-2
TIMKEN TIMKEN
Description
244235-2
Bearing Cup; 244235 Basic Number; Standard Precision; 23-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
244235-2
BDI #
19286853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/244235-2/p/19286853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.53
EAN
0053893547282
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
244235
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
244235-2
Long Description
Bearing Cup; 244235 Basic Number; Standard Precision; 23-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
23.5 Inch | 596.9 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh