

TIMKEN
TIMKEN
25521-3
TIMKEN TIMKEN
Description
25521-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; 25521 #3 Basic Number; Class 3 Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
25521-3
BDI #
1328612
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25521-3/p/1328612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.199
EAN
0053893213866
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
25521 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 25521 #3 Basic Number; Class 3 Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
3.27 Inch | 83.058 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh