

TIMKEN
TIMKEN
2584-2
TIMKEN TIMKEN
Description
2584-2
Bearing Cone; 2584 Basic Number; Standard Precision; 1-9/32" Bore; 1.061" Width; Single Row of Roller
Part #
100110826
BDI #
1328785
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2584-2/p/1328785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.269
EAN
0053893118192
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2584
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 2584 Basic Number; Standard Precision; 1-9/32" Bore; 1.061" Width; Single Row of Roller
Bore
1.281 Inch | 32.537 Millimeter
Width
1.061 Inch | 26.949 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh