NTN
NTN
25877PX4V3
NTN NTN
Description
25877PX4V3 TAPERED ROLLER BRG CONE ; NON RETURNABLE
Bearing Cone; 25877PX4V3 Basic Number; PX4 Precision; 1-3/8" Bore; 31/32" Width; Single Row of Roller
Part #
25877PX4V3
BDI #
25266259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/25877PX4V3/p/25266259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359885590
Product Group - BDI
B04334
Precision Class
PX4
Component
Cone
Basic Number
25877PX4V3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 25877PX4V3 Basic Number; PX4 Precision; 1-3/8" Bore; 31/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh