

TIMKEN
TIMKEN
2631-2
TIMKEN TIMKEN
Description
2631-2
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
100156670
BDI #
1329270
Details
13645.62
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2631-2/p/1329270
Your Price
Ft 13,646 / each
Ft 15,867 / each BDIExpress
Ft 15,867 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.153
EAN
0053893118512
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2631
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2631-2
Long Description
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh