

TIMKEN
TIMKEN
2688-2
TIMKEN TIMKEN
Description
2688-2
Bearing Cone; 2688 Basic Number; Standard Precision; 1-1/16" Bore; 1.001" Width; Single Row of Roller
Part #
100157808
BDI #
1329369
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2688-2/p/1329369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.245
EAN
0053893119021
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2688
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 2688 Basic Number; Standard Precision; 1-1/16" Bore; 1.001" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.001 Inch | 25.425 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh