TIMKEN
TIMKEN
28820-3
TIMKEN TIMKEN
Description
28820-3 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cup; 28820 #3 Basic Number; Class 3 Precision; 12" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
28820-3
BDI #
1329981
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28820-3/p/1329981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.111
EAN
0053893233437
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
28820 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 28820 #3 Basic Number; Class 3 Precision; 12" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
12 Inch | 304.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh