

TIMKEN
TIMKEN
28920-2
TIMKEN TIMKEN
Description
28920-2
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
28920-20024
BDI #
1329990
Details
20859.3
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28920-2/p/1329990
Your Price
Ft 20,859 / each
Ft 24,255 / each BDIExpress
Ft 24,255 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.294
EAN
0053893233574
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28920
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28920-2
Long Description
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh