

TIMKEN
TIMKEN
2924B-2
TIMKEN TIMKEN
Description
2924B-2
Bearing Cup; 2924B Basic Number; Standard Precision; 3.347" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
2924B-20024
BDI #
1330170
Details
101170.4
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2924B-2/p/1330170
Your Price
Ft 101,170 / each
Ft 117,640 / each BDIExpress
Ft 117,640 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.227
EAN
0053893122632
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2924B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2924B-2
Long Description
Bearing Cup; 2924B Basic Number; Standard Precision; 3.347" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
3.534 Inch | 89.764 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh