

TIMKEN
TIMKEN
29520B-2
TIMKEN TIMKEN
Description
29520B-2
Bearing Cup; 29520B Basic Number; Standard Precision; 4-1/4" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
100014221
BDI #
1424343
Details
14356.65
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29520B-2/p/1424343
Your Price
Ft 14,357 / each
Ft 198,694 / each BDIExpress
Ft 198,694 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.122
EAN
0053893236681
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
29520B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29520B-2
Long Description
Bearing Cup; 29520B Basic Number; Standard Precision; 4-1/4" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
4.402 Inch | 111.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh