

TIMKEN
TIMKEN
29586-2
TIMKEN TIMKEN
Description
29586-2
Bearing Cone; 29586 Basic Number; Standard Precision; 2-1/2" Bore; 1" Width; Single Row of Roller
Part #
100031385
BDI #
1332279
Details
40951.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29586-2/p/1332279
Your Price
Ft 40,952 / each
Ft 59,350 / each BDIExpress
Ft 59,350 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.647
EAN
0053893237985
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29586
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29586-2
Long Description
Bearing Cone; 29586 Basic Number; Standard Precision; 2-1/2" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh