

TIMKEN
TIMKEN
29620-2
TIMKEN TIMKEN
Description
29620-2
Bearing Cup; 29620 Basic Number; Standard Precision; 4-7/16" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
29620-20024
BDI #
1333331
Details
14673.54
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29620-2/p/1333331
Your Price
Ft 14,674 / each
Ft 21,266 / each BDIExpress
Ft 21,266 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.264
EAN
0053893238838
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
29620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29620-2
Long Description
Bearing Cup; 29620 Basic Number; Standard Precision; 4-7/16" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh