NTN
NTN
29680
NTN NTN
Description
29680 TAPERED RLR BRG CONE ; NON RETURNABLE 2.781"X1"
Bearing Cone; 29680 Basic Number; Standard Precision; 2-25/32" Bore; 1" Width; Single Row of Roller
Part #
29680
BDI #
17141293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/29680/p/17141293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359885637
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
29680
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 29680 Basic Number; Standard Precision; 2-25/32" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.781 Inch | 70.637 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh