

TIMKEN
TIMKEN
3187-2
TIMKEN TIMKEN
Description
3187-2
Bearing Cone; 3187 Basic Number; Standard Precision; 1-3/16" Bore; 1.181" Width; Single Row of Roller
Part #
100056465
BDI #
1336749
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3187-2/p/1336749
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.376
EAN
0053893124032
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3187
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3187-2
Long Description
Bearing Cone; 3187 Basic Number; Standard Precision; 1-3/16" Bore; 1.181" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.181 Inch | 29.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh