

TIMKEN
TIMKEN
3188S-2
TIMKEN TIMKEN
Description
3188S-2
Bearing Cone; 3188S Basic Number; Standard Precision; 1-1/4" Bore; 1.181" Width; Single Row of Roller
Part #
100057160
BDI #
1424404
Details
31955.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3188S-2/p/1424404
Your Price
Ft 31,956 / each
Ft 345,973 / each BDIExpress
Ft 345,973 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.151
EAN
0053893124247
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3188S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3188S-2
Long Description
Bearing Cone; 3188S Basic Number; Standard Precision; 1-1/4" Bore; 1.181" Width; Single Row of Roller
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.181 Inch | 29.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh