TIMKEN
TIMKEN
32028XM
TIMKEN TIMKEN
Description
TIMKEN 32028XM
Bearing Cup; 32028XM Basic Number; Standard Precision; 8.268" Outside Diameter; 1.772" Width; Single Row of Roller
Part #
32028XM
BDI #
23942233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/32028XM/p/23942233
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
32028XM
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 32028XM Basic Number; Standard Precision; 8.268" Outside Diameter; 1.772" Width; Single Row of Roller
Outside Diameter
8.268 Inch | 210.007 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.772 Inch | 45.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh