

TIMKEN
TIMKEN
329173CD-2
TIMKEN TIMKEN
Description
329173CD-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; 329173CD Basic Number; Standard Precision; 17.246" Outside Diameter; 4-7/8" Width; Double Row of Roller
Part #
329173CD-2
BDI #
1336983
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/329173CD-2/p/1336983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
23.25
EAN
0053893598284
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
329173CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 329173CD Basic Number; Standard Precision; 17.246" Outside Diameter; 4-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.246 Inch | 438.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh