TIMKEN
TIMKEN
3320B-3
TIMKEN TIMKEN
Description
3320B-3 TAPERED ROLLER BEARING CUP ; CLASS 3
Bearing Cup; 3320B #3 Basic Number; Class 3 Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3320B-3
BDI #
1337065
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3320B-3/p/1337065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.72
EAN
0053893125176
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
3320B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 3320B #3 Basic Number; Class 3 Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.34 Inch | 84.836 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh