TIMKEN
TIMKEN
3321-2
TIMKEN TIMKEN
Description
3321 ; TAPERED ROLLER BRG CUP
Bearing Cup; 3321 Basic Number; Standard Precision; 3.053" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3321-2
BDI #
17201242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3321-2/p/17201242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.175
EAN
0053893125244
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3321
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3321-2
Long Description
Bearing Cup; 3321 Basic Number; Standard Precision; 3.053" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.053 Inch | 77.546 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh