

TIMKEN
TIMKEN
3329B-2
TIMKEN TIMKEN
Description
3329B-2
Bearing Cup; 3329B Basic Number; Standard Precision; 3-7/32" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
100071961
BDI #
1337186
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3329B-2/p/1337186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.295
EAN
0053893125435
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3329B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3329B-2
Long Description
Bearing Cup; 3329B Basic Number; Standard Precision; 3-7/32" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
3.402 Inch | 86.411 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.219 Inch | 81.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh