TIMKEN
TIMKEN
333
TIMKEN TIMKEN
Description
333 TAPERED ROLLER BEARING CUP
Bearing Cup; 333 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.827" Width; Single Row of Roller
Part #
333
BDI #
25095188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/333/p/25095188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.54
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
333
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
333-2
Weight / LBS
1.2
Long Description
Bearing Cup; 333 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.827" Width; Single Row of Roller
Width
0.827 Inch | 21.006 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh