NTN
NTN
3382T
NTN NTN
Description
3382T TAPERED ROLLER BRG CONE ; TAPER ROLLER BEARING
Bearing Cone; 3382T Basic Number; Standard Precision; 1-9/16" Bore; 1.197" Width; Single Row of Roller
Part #
3382T
BDI #
21468235
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3382T/p/21468235
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.449
EAN
4547359530902
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3382T
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
3382T
Long Description
Bearing Cone; 3382T Basic Number; Standard Precision; 1-9/16" Bore; 1.197" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Width
1.197 Inch | 30.404 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


