TIMKEN
TIMKEN
33895-40024
TIMKEN TIMKEN
Description
33895-40024
Bearing Cone; 33895-40024 Basic Number; Standard Precision; 2-1/8" Bore; 1-3/32" Width; Single Row of Roller
Part #
33895-40024
BDI #
1337372
Details
28557.03
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/33895-40024/p/1337372
Your Price
Ft 28,557 / each
Ft 41,387 / each BDIExpress
Ft 41,387 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.513
EAN
0053893791906
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
33895-40024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 33895-40024 Basic Number; Standard Precision; 2-1/8" Bore; 1-3/32" Width; Single Row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh