

KOYO
KOYO
34306E
KOYO KOYO
Description
34306E BEARING CONE
Bearing Cone; 34306E Basic Number; Standard Precision; 3-1/16" Bore; 31/32" Width; Single row of Roller
Part #
34306E
BDI #
20865114
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/34306E/p/20865114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.59
EAN
0605790023941
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
34306E
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 34306E Basic Number; Standard Precision; 3-1/16" Bore; 31/32" Width; Single row of Roller
Bore
3.063 Inch | 77.788 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.969 Inch | 24.608 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh