TIMKEN
TIMKEN
347X-2
TIMKEN TIMKEN
Description
347X-2
Bearing Cone; 347X Basic Number; Standard Precision; 1-13/32" Bore; 1-9/32" Width; Single Row of Roller
Part #
347X-2
BDI #
19286950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/347X-2/p/19286950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.479
EAN
0053893986180
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
347X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
347X-2
Long Description
Bearing Cone; 347X Basic Number; Standard Precision; 1-13/32" Bore; 1-9/32" Width; Single Row of Roller
Width
1.281 Inch | 32.537 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh