TIMKEN
TIMKEN
3521-2
TIMKEN TIMKEN
Description
3521 ; POR
Bearing Cup; 3521 Basic Number; Standard Precision; 3.397" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3521
BDI #
1424529
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3521-2/p/1424529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.114
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3521-2
Long Description
Bearing Cup; 3521 Basic Number; Standard Precision; 3.397" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
3.397 Inch | 86.284 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh